FESTO

FESTO Semi-rotary drive DSM-T-10-90-P-FW 1560818

  • ERIKS:12576088
  • Manufacturer:4052568239404
Image 1
Save to list

€453.16/ pieceexcl. VAT

€548.32incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSM
Function
Double acting
Cushioning
Mechanical
Construction size
10
Port Size
M 3 mm
Housing material
Wrought aluminium alloy, anodized
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3.5 to 8 bar
Weight
210 g