FESTO

FESTO Semi-rotary drive DSM-8-90-P 173190

  • ERIKS:11633805
  • Manufacturer:4052568142445
Image 1
Save to list

€254.58/ pieceexcl. VAT

€308.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSM
Function
Double acting
Cushioning
Mechanical
Construction size
8
Port Size
M 3 mm
Housing material
Wrought aluminium alloy, anodized
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 3.5 to 8 bar
Weight
78 g
Alternatives
Product Image

FESTO Semi-rotary drive DRVS-8-90-P 1845708

  • Eriks:14171256
  • Manufacturer:1845708

€115.74/ pieceexcl. VAT

€140.05incl. VAT

Estimated delivery date - 13/11/2026