FESTO

FESTO Semi-rotary drive DSM-32-270-A-B 547594

  • ERIKS:11650370
  • Manufacturer:4052568189129
Image 1
Save to list

€415.52/ pieceexcl. VAT

€502.78incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSM-B
Function
Double acting
Cushioning
Without
Construction size
32
Port Size
G1/8 in
Housing material
Aluminium alloy
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from 0 to 60 °C
Operating pressure
from 1.5 to 10 bar
Weight
1250 g
Alternatives
Product Image

FESTO Semi-rotary drive DRVS-32-270-P 1845721

  • Eriks:14171294
  • Manufacturer:1845721

€188.85/ pieceexcl. VAT

€228.51incl. VAT

Estimated delivery date - 13/11/2026