FESTO

FESTO Semi-rotary drive DSM-25-270-CC-HD-A-B 1369124

  • ERIKS:14525946
  • Manufacturer:4052568231286
Image 1
Save to list

€1,041.39/ pieceexcl. VAT

€1,260.08incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSM-B
Function
Double acting
Cushioning
Shock absorber
Construction size
25
Port Size
M 5 mm
Housing material
Aluminium alloy
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from -10 to 60 °C
Operating pressure
from 1.5 to 10 bar
Weight
1010 g