FESTO

FESTO Semi-rotary drive DSM-16-270-HD-A-B 1369111

  • ERIKS:14171379
  • Manufacturer:4052568231156
Image 1
Save to list

€655.83/ pieceexcl. VAT

€793.55incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSM-B
Function
Double acting
Cushioning
Without
Construction size
16
Port Size
M 5 mm
Housing material
Aluminium alloy
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from -10 to 60 °C
Operating pressure
from 1.8 to 10 bar
Weight
625 g