

€639.18/ pieceexcl. VAT
€773.41incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSM-B |
Function | Double acting |
Cushioning | Without |
Construction size | 12 |
Port Size | M 5 mm |
Housing material | Aluminium alloy |
Seal material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 2 to 10 bar |
Weight | 375 g |