FESTO

FESTO Semi-rotary drive DRVS-25-270-P-EX4 2536495

  • ERIKS:14171275
  • Manufacturer:4052568265236
Image 1
Save to list

€132.67/ pieceexcl. VAT

€160.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DRVS
Function
Double acting
Cushioning
Mechanical
Construction size
25
Port Size
M 5 mm
Housing material
Die-cast painted aluminum
Seal material
TPE-U(PU)
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 60 °C
Operating pressure
from 2 to 8 bar
Variant
Spigot shaft
Suitable for foods
Yes
Weight
486 g