

€118.73/ pieceexcl. VAT
€143.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DRVS |
Function | Double acting |
Cushioning | Mechanical |
Construction size | 12 |
Port Size | M 5 mm |
Housing material | Die-cast painted aluminum |
Seal material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from 0 to 60 °C |
Operating pressure | from 2.5 to 8 bar |
Variant | Spigot shaft |
Suitable for foods | Yes |
Weight | 152 g |