

€497.27/ pieceexcl. VAT
€601.70incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DRRD |
Function | Double acting |
Cushioning | Shock absorber |
Construction size | 12 |
Port Size | M 5 mm |
Housing material | Wrought aluminium alloy, smooth anodized |
Seal material | TPE-U(PU) |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 3 to 8 bar |
Weight | 385 g |