FESTO

FESTO Semi-rotary drive DAPS-2880-090-RS2-F16 549694

  • ERIKS:12263865
  • Manufacturer:4052568191368
Image 1
Save to list

€12,367.98/ pieceexcl. VAT

€14,965.26incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
2880
Port Size
G3/8 in
Housing material
Aluminium alloy
Seal material
PUR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 8.4 bar
Weight
117000 g