FESTO

FESTO Semi-rotary drive DAPS-1920-090-RS1-F16 549689

  • ERIKS:12263859
  • Manufacturer:4052568191313
Image 1
Save to list

€8,137.42/ pieceexcl. VAT

€9,846.28incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
1920
Port Size
G3/8 in
Housing material
Aluminium alloy
Seal material
PUR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 8.4 bar
Weight
67000 g