FESTO

FESTO Semi-rotary drive DAPS-0960-090-RS1-F14-MW 8005066

  • ERIKS:14171608
  • Manufacturer:4052568257156
Image 1
Save to list

€3,833.55/ pieceexcl. VAT

€4,638.60incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
960
Port Size
G1/4 in
Housing material
Aluminium alloy
Seal material
PUR
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 8.4 bar
Weight
50600 g