FESTO

FESTO Semi-rotary drive DAPS-0240-090-RS2-F1012-T6 553199

  • ERIKS:14171447
  • Manufacturer:4052568195779
Image 1
Save to list

€1,060.77/ pieceexcl. VAT

€1,283.53incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS
Function
Single acting
Cushioning
Without
Construction size
240
Port Size
G1/4 in
Housing material
Aluminium alloy
Seal material
PTFE, reinforced
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -50 to 60 °C
Operating pressure
from 3 to 8.4 bar
Weight
11800 g