FESTO

FESTO Semi-rotary drive DAPS-0120-090-RS4-F0507-CR 552890

  • ERIKS:14171498
  • Manufacturer:4052568194833
Image 1
Save to list

€1,666.29/ pieceexcl. VAT

€2,016.21incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DAPS CR
Function
Single acting
Cushioning
Without
Construction size
120
Port Size
G1/8 in
Housing material
High alloy steel, non-corrosive
Seal material
PUR
Material cover
High alloy steel, non-corrosive
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 8.4 bar
Weight
7600 g