

€611.72/ pieceexcl. VAT
€740.18incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DAPS CR |
Function | Double acting |
Cushioning | Without |
Construction size | 60 |
Port Size | G1/8 in |
Housing material | High alloy steel, non-corrosive |
Seal material | PUR |
Material cover | High alloy steel, non-corrosive |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 8.4 bar |
Weight | 1800 g |