

€214.04/ pieceexcl. VAT
€258.99incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DAPS |
Function | Double acting |
Cushioning | Without |
Construction size | 30 |
Port Size | G1/8 in |
Housing material | Aluminium alloy |
Seal material | PTFE, reinforced |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 150 °C |
Operating pressure | from 3 to 8.4 bar |
Weight | 1000 g |