FESTO

FESTO Round cylinder EG-4-20-PK-2 15888

  • ERIKS:11627328
  • Manufacturer:4052568066703
Image 1
Save to list

€49.34/ pieceexcl. VAT

€59.70incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
EG-PK
Function
Single acting
Cushioning
Without
Magnetic
No
Bore diameter
4 mm
Stroke length
20 mm
Port Size
2 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 2
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
High alloy steel
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:-:-]
Operating temperature
from 5 to 60 °C
Operating pressure
from 3.5 to 7 bar
Weight
6 g