FESTO

FESTO Round cylinder DSNU-S-20-60-PPS-A 5225840

  • ERIKS:14086585
  • Manufacturer:4052568421397
Image 1
Save to list

€48.80/ pieceexcl. VAT

€59.05incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
Cushioning
Pneumatic
Magnetic
Yes
Bore diameter
20 mm
Stroke length
60 mm
Port Size
G1/8 in
Barrel material
High alloy steel, non-corrosive
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
End caps material
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 0.8 to 10 bar