FESTO

FESTO Round cylinder DSNU-63-40-PPS-A 559326

  • ERIKS:11661972
  • Manufacturer:4052568206024
Image 1
Save to list

€105.89/ pieceexcl. VAT

€128.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Self-adjusting
Magnetic
Yes
Bore diameter
63 mm
Stroke length
40 mm
Port Size
G3/8 in
Thread form piston-rod
Male thread
Thread size piston-rod
M 16x1.5
Material piston rod
High alloy steel
Seal material
TPE-U(PU)
Material cover
Aluminium alloy
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Weight
1621 g