

€65.59/ pieceexcl. VAT
€79.36incl. VAT
4 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | DSNU |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Adjustable |
Magnetic | Yes |
Bore diameter | 32 mm |
Stroke length | 100 mm |
Port Size | G1/8 in |
Thread form piston-rod | Male thread |
Thread size piston-rod | M 10x1.25 |
Material piston rod | High alloy steel |
Seal material | TPE-U(PU) |
Material cover | Aluminium alloy |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from -20 to 80 °C |
Operating pressure | from 1 to 10 bar |
Weight | 524 g |