FESTO

FESTO Round cylinder DSNU-20-35-PPS-A 1908301

  • ERIKS:12355720
  • Manufacturer:4052568108816
Image 1
Save to list

€49.07/ pieceexcl. VAT

€59.37incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Self-adjusting
Magnetic
Yes
Bore diameter
20 mm
Stroke length
35 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M 8
Material piston rod
High alloy steel, non-corrosive
Material cover
Wrought aluminium alloy, neutral anodisation
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar