FESTO

FESTO Round cylinder DSNU-20-30-PPV-A 1908292

  • ERIKS:23211462
  • Manufacturer:4052568108731
Image 1
Save to list

€50.43/ pieceexcl. VAT

€61.02incl. VAT

5 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Adjustable
Magnetic
Yes
Bore diameter
20 mm
Stroke length
30 mm
Port Size
G1/8 in
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M 8
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Wrought aluminium alloy, neutral anodisation
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar