FESTO

FESTO Round cylinder DSNU-16-60-PPS-A 1908279

  • ERIKS:12355708
  • Manufacturer:4052568108601
Image 1
Save to list

€45.05/ pieceexcl. VAT

€54.51incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Self-adjusting
Magnetic
Yes
Bore diameter
16 mm
Stroke length
60 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Female Thread
Thread size piston-rod
M 6
Material piston rod
High alloy steel, non-corrosive
Material cover
Wrought aluminium alloy, neutral anodisation
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar