FESTO

FESTO Round cylinder DSNU-16-150-P-A 1908265

  • ERIKS:1067152
Image 1
Save to list

€41.67/ pieceexcl. VAT

€50.42incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Mechanical
Magnetic
Yes
Bore diameter
16 mm
Stroke length
150 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Material piston rod
High alloy steel, non-corrosive
Seal material
TPE-U(PU)
Material cover
Wrought aluminium alloy, neutral anodisation
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Round cylinder DSNU-S-16-150-P-A 5216100

  • Eriks:14086544
  • Manufacturer:5216100

€38.76/ pieceexcl. VAT

€46.90incl. VAT

Estimated delivery date - 10/11/2026