FESTO

FESTO Round cylinder DSNU-16-100-PPS-A 559267

  • ERIKS:11661913
  • Manufacturer:4052568097189
Image 1
Save to list

€45.60/ pieceexcl. VAT

€55.18incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Self-adjusting
Magnetic
Yes
Bore diameter
16 mm
Stroke length
100 mm
Port Size
M 5 mm
Type of piston rod
Single ended piston rod
Thread form piston-rod
Male thread
Thread size piston-rod
M 6
Material piston rod
High alloy steel, non-corrosive
Material cover
Wrought aluminium alloy, neutral anodisation
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from -20 to 80 °C
Operating pressure
from 1 to 10 bar
Alternatives
Product Image

FESTO Round cylinder DSNU-S-16-100-PPS-A 5217244

  • Eriks:14086553
  • Manufacturer:5217244

€42.40/ pieceexcl. VAT

€51.30incl. VAT

Estimated delivery date - 13/11/2026