FESTO

FESTO Round cylinder CRDSNU-B-20-200-PPS-A-MG-A1 8073972

  • ERIKS:13615765
  • Manufacturer:4052568298081
Image 1
Save to list

€121.25/ pieceexcl. VAT

€146.71incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
CRDSNU
Function
Double acting
ISO standard
ISO 6432
Cushioning
Self-adjusting
Magnetic
Yes
Bore diameter
20 mm
Stroke length
200 mm
Port Size
G1/8 in
Thread form piston-rod
Female Thread
Thread size piston-rod
M 8
Material piston rod
High alloy steel, non-corrosive
Material cover
High alloy steel, non-corrosive
Fluid
Compressed air in accordance with ISO8573-1:2010 [7:4:4]
Operating temperature
from 0 to 80 °C
Operating pressure
from 1 to 10 bar
Suitable for foods
Yes