

€85.01/ pieceexcl. VAT
€102.86incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CRDSNU |
Function | Double acting |
ISO standard | ISO 6432 |
Cushioning | Mechanical |
Magnetic | Yes |
Bore diameter | 16 mm |
Stroke length | 50 mm |
Port Size | M 5 mm |
Thread form piston-rod | Female Thread |
Thread size piston-rod | M 8 |
Material piston rod | High alloy steel, non-corrosive |
Material cover | High alloy steel, non-corrosive |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:4:4] |
Operating temperature | from 0 to 80 °C |
Operating pressure | from 1 to 10 bar |
Suitable for foods | Yes |