

€12.88/ pieceexcl. VAT
€15.58incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | QSR |
Manufacturer ID | QSR-1/8-4 |
Shape | Straight |
Material | PBT |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Nominal size | 2.1 mm |
Operating pressure | from -0.95 to 14 bar |
Operating temperature | from 0 to 60 °C |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |
Pre-coated thread | Polytetrafluoroethylene (PTFE) |
Type of seal on screw-in stud | Coating |
Seal material | NBR |
Release sleeve material | POM |
Grab ring material | High alloy steel, non-corrosive |
Screw mounting | External hexagon |
Oscillation | Yes |
Max. Speed | 500 |
Weight | 14 g |
€14.12/ pieceexcl. VAT
€17.09incl. VAT
Estimated delivery date - 13/11/2026