

€101.38/ pieceexcl. VAT
€122.67incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VMEF |
Flow rate at 6 Bar | 870 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Mechanical |
Function | 3/2 Monostable |
Construction size | 6 |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Wrought aluminium alloy, anodized |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |