

€100.74/ pieceexcl. VAT
€121.90incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VMEF |
Operating pressure | from -0.95 to 10 bar |
Operation | Mechanical |
Function | 5/2 monostable |
Operating temperature | from -10 to 60 °C |
Ambient temperature | from -10 to 60 °C |
Housing material | Wrought aluminium alloy, anodized |
Seal material | NBR |
Fluid | Compressed air in accordance with ISO8573-1:2010 [7:-:-] |