

€305.80/ pieceexcl. VAT
€370.02incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | L |
Flow rate at 6 Bar | 550 l/min |
Operating pressure | from -0.95 to 10 bar |
Operation | Mechanical |
Function | 5/2 monostable |
Construction size | 7 |
Ambient temperature | from -10 to 60 °C |
Housing material | Aluminium die-cast |
Seal material | NBR |
€125.93/ pieceexcl. VAT
€152.38incl. VAT
Estimated delivery date - 10/11/2026