

€4.52/ pieceexcl. VAT
€5.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | TK |
Material | POM |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 4 mm |