

€95.41/ pieceexcl. VAT
€115.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LQG |
Execution | Right angle clevis foot |
Material | Cast iron nodular |
Suitable for diameter | 50 mm |
Weight | 706 g |