

€200.43/ pieceexcl. VAT
€242.52incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | LQG |
Execution | Right angle clevis foot |
Material | Cast iron nodular |
Suitable for diameter | 125 mm |
Weight | 3774 g |