FESTO

FESTO Retro-reflective sensor SOEG-RSP-M18-PS-S-2L 537699

  • ERIKS:11648291
  • Manufacturer:4052568088712
Image 1
Save to list

€84.16/ pieceexcl. VAT

€101.83incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOEG-RSP
Size
M18x1
Scanning principle
Optoelectronic
Measuring method
Retro-reflective sensor
Type of electric connection
Plug
Type of switching output
PNP
Type of switch function
Normally open contact
Operating voltage at DC
10-36 V DC
Setting procedure
Without
Construction type housing
Round
Type of light
Polarized red light
Max. output current
200
Measuring range length
2000 mm
Switching frequency
1000 Hz
Degree of protection (IP)
IP65/IP67
Switch function
Dark switching
Ambient temperature
from -25 to 55 °C
Material housing
Brass chromium-plated
Operating status display
Yellow LED
Voltage drop
<= 2 V
Mounting
Locknut
Weight
53 g