FESTO

FESTO Reducing sleeve NPFC-R-G14-G18-F 8069220

  • ERIKS:14045466
  • Manufacturer:4052568297589
Image 1
Save to list

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Sold per: 10Min. order: 10

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-R
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1/4
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
1/8
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
16 g