FESTO

FESTO Reducing sleeve NPFC-R-G1-G34-F 8069226

  • ERIKS:14169529
  • Manufacturer:4052568297640
Image 1
Save to list

€13.87/ pieceexcl. VAT

€16.78incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-R
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
1
Threaded connection 2
Internal thread BSPP (G)
Connection 2 thread size
3/4
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
169 g