FESTO

FESTO Reducing nipple NPFC-R-G38-G14-FM 8030317

  • ERIKS:12639409
  • Manufacturer:4052568064198
Image 1
Save to list

€1.41/ pieceexcl. VAT

€1.71incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
NPFC-R
Material
Brass, Nickel-plated
Shape
Straight
Threaded connection 1
Internal thread BSPP (G)
Connection 1 thread size
3/8
Threaded connection 2
External thread BSPP (G)
Connection 2 thread size
1/4
Wrench width
22 mm
Ambient temperature
from -20 to 150 °C
Operating pressure
from -0.95 to 50 bar
Weight
32 g