FESTO

FESTO Reducing nipple D-M5I-M7A-ISK 161359

  • ERIKS:11631848
  • Manufacturer:4052568036157
Image 1
Save to list

€2.58/ pieceexcl. VAT

€3.12incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
D
Material
Brass
Shape
Straight
Threaded connection 1
Internal thread (M)
Connection 1 thread size
M 5
Threaded connection 2
External thread (M)
Connection 2 thread size
M 7
Wrench width
3 mm