

€1.76/ pieceexcl. VAT
€2.13incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | D |
Material | Brass |
Shape | Straight |
Threaded connection 1 | Internal thread (NPT) |
Connection 1 thread size | 1/8 |
Threaded connection 2 | External thread (NPT) |
Connection 2 thread size | 1/4 |