

€69.70/ pieceexcl. VAT
€84.34incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | SOEG-E |
Size | M18x1 |
Scanning principle | Optoelectronic |
Measuring method | Through-beam sensor, receiver |
Type of electric connection | Plug |
Type of switching output | PNP |
Type of switch function | Antivalent |
Operating voltage at DC | 10-36 V DC |
Setting procedure | Without |
Construction type housing | Round |
Max. output current | 200 |
Measuring range length | 20000 mm |
Switching frequency | 1000 Hz |
Degree of protection (IP) | IP65/IP67 |
Ambient temperature | from -25 to 55 °C |
Material housing | Brass chromium-plated |
Operating status display | Yellow LED |
Voltage drop | <= 2 V |
Mounting | Locknut |
Weight | 40 g |