FESTO

FESTO Receiver SOEG-E-M18-PA-K-2L 537692

  • ERIKS:11648284
  • Manufacturer:4052568088651
Image 1
Save to list

€69.70/ pieceexcl. VAT

€84.34incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
SOEG-E
Size
M18x1
Scanning principle
Optoelectronic
Measuring method
Through-beam sensor, receiver
Type of electric connection
Cable
Type of switching output
PNP
Type of switch function
Antivalent
Operating voltage at DC
10-36 V DC
Setting procedure
Without
Construction type housing
Round
Max. output current
200
Measuring range length
20000 mm
Switching frequency
1000 Hz
Degree of protection (IP)
IP65/IP67
Ambient temperature
from -25 to 55 °C
Material housing
Brass chromium-plated
Material of cable sheath
TPE-U(PUR)
Cable length
2.5 m
Operating status display
Yellow LED
Voltage drop
<= 2 V
Mounting
Locknut
Weight
115 g