FESTO

FESTO Radial gripper HGRT-50-A 563914

  • ERIKS:12265628
  • Manufacturer:4052568211141
Image 1
Save to list

€1,327.66/ pieceexcl. VAT

€1,606.47incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGRT
Function
Radial
Bore diameter
50 mm
Operation
Double acting
Connection
G1/8
Number of gripper fingers
2
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 3 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Wrought aluminium alloy, smooth anodized
Weight
3100