FESTO

FESTO Radial gripper HGRT-20-A-G2 563907

  • ERIKS:12265621
  • Manufacturer:4052568211073
Image 1
Save to list

€663.81/ pieceexcl. VAT

€803.21incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
HGRT
Function
Radial
Bore diameter
20 mm
Operation
Double acting
Connection
M5
Number of gripper fingers
2
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
Hardened steel
Material housing
Wrought aluminium alloy, smooth anodized
Weight
320