FESTO

FESTO Radial gripper DHRS-32-A-NC 1310165

  • ERIKS:14167781
  • Manufacturer:4052568229627
Image 1
Radial Gripper Dhrs-32-A-Nc 1310165
Save to list

€821.86/ pieceexcl. VAT

€994.45incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
DHRS
Function
Radial
Bore diameter
32 mm
Operation
Double acting
Connection
G1/8
Number of gripper fingers
2
Rotationally symmetrical
<= 0,2 mm
Operating pressure
from 4 to 8 bar
Operating temperature
from 5 to 60 °C
Material gripper jaws
High alloy steel
Material housing
Hard anodised wrought aluminium alloy
Material cover
PA
Weight
490