

€11.11/ pieceexcl. VAT
€13.44incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | TCK |
Material | Aluminium |
Shape | T-shape |
Connection 1 | CK connection 3mm |
Connection 2 | M5 |
Nominal size | 7 mm |
Sealing | Sealing ring |
Wrench width | 7 mm |
Wrench width 2 | 8 mm |
Operating temperature | from -10 to 60 °C |
Operating pressure | from 0 to 10 bar |