FESTO

FESTO Quick T-connector TCK-1/8-PK-4-KU 6263

  • ERIKS:23213210
  • Manufacturer:4052568019631
Image 1
Save to list

€6.64/ pieceexcl. VAT

€8.03incl. VAT

Sold per: 10Min. order: 10

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FESTO
Series
TCK
Material
POM
Shape
T-shape
Connection 1
CK connection 4mm
Connection 2
1/8" BSPP(G)
Nominal size
13 mm
Sealing
Sealing edge
Wrench width
13 mm
Wrench width 2
12 mm
Operating temperature
from -10 to 60 °C
Operating pressure
from 0 to 10 bar