

€37.33/ pieceexcl. VAT
€45.17incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VBQF |
Fitting type | Quick exhaust valve |
Port thread type | Parallel (G) |
Port Size | 1/8 in |
Port Size | 6 mm |