

€60.93/ pieceexcl. VAT
€73.73incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | VBQF |
Fitting type | Quick exhaust valve |
Port thread type | Parallel (G) |
Port Size | 1/4 in |
Port Size | 8 mm |