

€5.88/ pieceexcl. VAT
€7.11incl. VAT
24 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FESTO |
Series | CK |
Material | Aluminium |
Shape | Straight |
Connection 1 | Tubing I.D. 9 mm |
Connection 2 | 3/8" BSPP(G) |
Nominal size | 19 mm |
Sealing | Sealing ring |
Wrench width | 19 mm |
Wrench width 2 | 19 mm |
Operating temperature | from -10 to 60 °C |